Shop All Bollards
Vestil
Steel Pipe Bollard With Chain Slots
Mfr # BOL-JK-42-5.5
Zoro # G0594338
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 42 |
Overall Width | 8 |
Depth | 8 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Bollard With Chain Slots |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 35 |
Finish | Powder Coat |
Description
Steel Pipe Bollard With Chain Slots
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Gear Products, Scxt209A Screw Conveyor Reducer, 242480 (242480)
- BAUER LADDER 7 ft Fiberglass Stepladder (30407)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2VJX9)
- VESTIL STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 IN BLACK (BOL-G-24-3.5)
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-4.5)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- VESTIL Pour In Place Bollard, 72 H x 5.56" dia. (BOLPP-72-5.5)
- Vestil Warehouse Safety Guards & Protectors