Shop All Bollards
Vestil
Steel Pipe Bollard With Chain Slots
Mfr # BOL-JK-36-5.5
Zoro # G1408106
original price:
$137.99
7% off
new price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 36 |
Overall Width | 8 |
Depth | 8 |
Height | 36 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Bollard With Chain Slots |
Finish | Powder Coat |
Weight | 27 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Description
Steel Pipe Bollard With Chain Slots
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (35006)
- ZORO SELECT Blade, Replacement Slitter (5NWA4)
- SAMSON Tree-Master Rope 1/2 in. x 150 ft. (No Splice) (TMR-150-NS)
- DAYTON Jib Crane Label Kit, For Use With 7HU59 (28CH78)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL Fixed Height Bollard, 3" dia. (PARK-P-76)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- GLOBAL INDUSTRIAL 42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238796)
- Vestil Bollards