Shop All Cargo Bars & Decking Beams
Vestil
Steel Pick-Up Truck Cargo Bar, 40"
Mfr # CB-PU-3
Zoro # G5440535
original price:
$59.99
8% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
- Length 70 in
- Width 40
- Material Steel
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-PU-3
- Zoro # G5440535
- UPC # 691215101622
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 70 in |
Width | 40 |
Overall Length | 3 |
Overall Width | 40 |
Overall Height | 3.25 |
Depth | 3 |
Height | 3.25 |
Size | 3 x 40 x 3.25 |
Details
Item | Steel Pick-Up Truck Cargo Bar,40" |
For Use With | During transport, keep trailer contents securely in place with these easy to use Cargo Bars. |
Material | Steel |
Color | Black/Gray |
Adjustment Type | Ratchet |
Product Type | Steel Pick-Up Truck Cargo Bar,40" |
Features | Solves shifting loads in pick-up trucks and vans. Design easily secures cargo within the truck bed or can walls. Fingertip mechanism offers easy release of the restraint bar. Articulating ends with rubber pads help prevent slippage |
Description
Steel Pick-Up Truck Cargo Bar,40 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Chain Ful Hse F/Spt55 Chain Sw (SPT1500)
- DAYTON Warning Label (EC-21)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- ZORO SELECT Mounting Kit, PK4 (2HET3)
- VESTIL E and A Track Cargo Bar, Steel (CL-20)
- VESTIL HD One Piece Steel Round Tube Cargo Bar (CB-7-S)
- VESTIL One Piece Aluminum Round Cargo Bar (CB-5)
- VESTIL 96" Aluminum E-Track Extension, Silver (EB-96)
- VESTIL Telescopic Cargo Bar, 2 Piece, Galvanized (CL-18)
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- KEEPER Cargo Bar, 34-3/4 In.L, 6-1/2 In.W, Steel (05056)
- Vestil Cargo Bars & Decking Beams