Shop All Pallets
Vestil
Steel Pallet, 36 in L, 36 in W, 4.75 H
Mfr # SPL-3636
Zoro # G0983958
product price: $170.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$170.99
Free 30-Day Returns
Key Features
- Height 4.75
- Color Gray
- Material Steel
- Load Capacity 8000 lbs
- Fork Entry 2-Way Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Width | 36 in |
Height | 4.75 |
Details
Item | Pallet |
Color | Gray |
Material | Steel |
Load Capacity | 8000 lbs |
Fork Entry | 2-Way Entry |
Description
Galvanized Finished Steel Pallet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Partition Panel, 2 ft x 4 ft, Enamel (28)
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 6 in W, 3 1/4 in D, Gray (I4006-G)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- VESTIL Steel Pallet, 48 in L, 48 in W, 4.75 H (SPL-4848)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 32 in W, 4 1/2 in H (05000092)
- Vestil Pallets