Shop All Hand Trucks
Vestil
Steel P Handle Hand Truck
Mfr # SPHT-500S
Zoro # G0984859
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 21"
- Material Steel
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPHT-500S
- Zoro # G0984859
- UPC # 691215036696
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 21" |
Wheel Diameter | 10" |
Platform Length | 18" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 500 lb |
Item | Steel P Handle Hand Truck |
Wheel Type | Pneumatic |
Assembled | No |
Hand Truck Handle Type | P-Handle |
For Use With | The "P" handle Hand Truck is ideal for transporting heavy and awkward loads |
Includes | (1) Galvanized Steel P-Handle Truck with Pneumatic Wheels |
Finish | Galvanized |
Features | Dollie construction allows user to have one free hand |
Description
Steel P Handle Hand Truck
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5112521)
- ZORO SELECT Caster Wheel, Plyurethane, 8 in., 3950 lb. (200 PTTC)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Steel Stair Hand Truck, 300 lb. (ST-TRUCK-300)
- VESTIL P-Handle Hand Truck 600 lb Pneumatic Wheels 22 x 22 x 52 (SPHT-600S-IND)
- WESCO Deluxe Steel Folding Handle Truck, 5W688 (272035)
- Vestil Hand Trucks