Shop All Pallet Lifters & Tilters
Vestil
Steel Overhead Crane and Hoist Pallet Lifter with 42'' x 25'' Forks HDP-6-42
Mfr # 736HDP642
Zoro # G311789141
product price: $5,047.99
/ea
Free Shipping & Returns
$5,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HDP642
- Zoro # G311789141
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift pallets with this Vestil steel overhead crane and hoist pallet lifter HDP-6-42. This tool converts a crane or hoist into an aerial-like fork truck to transport pallets. This makes it ideal for industrial applications such as construction work and ship loading and for use on unpaved storage areas open-top trucks and barges. This unit includes 42'' x 25'' tapered forks spaced 13'' apart to easily slide underneath pallets. Plus it has an ample 47 3/4'' pallet clearance.This lifter features a durable solid steel construction with a blue painted finish. It boasts an ample 6000 lb. capacity to securely lift heavy loads. The main support includes 2 handles to ensure easy handling and positioning. When the lifter is not loaded the large square head acts as a counterweight keep the unit level. This unit is complete with a 4'' x 7'' bail opening to connect to a hoist or crane. It meets ASME B30.20 standard 1993.Overall Dimensions:Length: 49''Width: 25 1/2''Height: 65 1/2''Capacity: 6000 lb.Fork Dimensions:Length: 42''Width: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE1802TTX5)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 40 lb (500)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- Vestil Pallet Lifters & Tilters