Shop All Pallet Lifters & Tilters
Vestil
Steel Overhead Crane and Hoist Pallet Lifter with 42'' x 25'' Forks HDP-2-42
Mfr # 736HDP242
Zoro # G211789074
product price: $3,335.99
/ea
Free Shipping & Returns
$3,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HDP242
- Zoro # G211789074
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift pallets with this Vestil steel overhead crane and hoist pallet lifter HDP-2-42. This tool converts a crane or hoist into an aerial-like fork truck to transport pallets. This makes it ideal for industrial applications such as construction work and ship loading and for use on unpaved storage areas open-top trucks and barges. This unit includes 42'' x 25'' tapered forks spaced 21'' apart to easily slide underneath pallets. Plus it has an ample 48'' pallet clearance.This lifter features a durable solid steel construction with a blue painted finish. It boasts an ample 2000 lb. capacity to securely lift heavy loads. The main support includes 2 handles to ensure easy handling and positioning. When the lifter is not loaded the large square head acts as a counterweight keep the unit level. This unit is complete with a 3'' x 5'' bail opening to connect to a hoist or crane. It meets ASME B30.20 standard 1993.Overall Dimensions:Length: 55 7/8''Width: 25 1/2''Height: 61 1/4''Capacity: 2000 lb.Fork Dimensions:Length: 42''Width: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- CARGO LIFT Endless Round Sling ENR3 X 6Ft. Cap. WLL 8400Lbs. (13040401A)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- DOUBLE HH 22506 7.62 in. Top Link (146231)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- VESTIL Economy Transporter/Tilter (ETT-254)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- Vestil Pallet Jacks & Pallet Tilters