Shop All Pallet Lifters & Tilters
Vestil
Steel Overhead Crane and Hoist Pallet Lifter with 36'' x 25'' Forks HDP-4-36
Mfr # 736HDP436
Zoro # G011789106
Free Shipping & Returns
$3,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736HDP436
- Zoro # G011789106
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift pallets with this Vestil steel overhead crane and hoist pallet lifter HDP-4-36. This tool converts a crane or hoist into an aerial-like fork truck to transport pallets. This makes it ideal for industrial applications such as construction work and ship loading and for use on unpaved storage areas open-top trucks and barges. This unit includes 36'' x 25'' tapered forks spaced 17'' apart to easily slide underneath pallets. Plus it has an ample 48'' pallet clearance.This lifter features a durable solid steel construction with a blue painted finish. It boasts an ample 4000 lb. capacity to securely lift heavy loads. The main support includes 2 handles to ensure easy handling and positioning. When the lifter is not loaded the large square head acts as a counterweight keep the unit level. This unit is complete with a 3'' x 5'' bail opening to connect to a hoist or crane. It meets ASME B30.20 standard 1993.Overall Dimensions:Length: 46 7/16''Width: 25 1/2''Height: 62 1/2''Capacity: 4000 lb.Fork Dimensions:Length: 36''Width: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2-Hdt 2 Ton Heavy Duty Manual Trolley (262020)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- LIFT-ALL Round Sling, Endless, 16 ft., 31,000 lb. (EN360X16)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- Vestil Pallet Jacks & Pallet Tilters