Shop All Pallet Lifters & Tilters
Vestil
Steel Overhead Crane and Hoist Pallet Lifter with 36'' x 25'' Forks HDP-2-36
Mfr # 736HDP236
Zoro # G011789328
product price: $3,164.99
/ea
Free Shipping & Returns
$3,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HDP236
- Zoro # G011789328
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift pallets with this Vestil steel overhead crane and hoist pallet lifter HDP-2-36. This tool converts a crane or hoist into an aerial-like fork truck to transport pallets. This makes it ideal for industrial applications such as construction work and ship loading and for use on unpaved storage areas open-top trucks and barges. This unit includes 36'' x 25'' tapered forks spaced 21'' apart to easily slide underneath pallets. Plus it has an ample 48'' pallet clearance.This lifter features a durable solid steel construction with a blue painted finish. It boasts an ample 2000 lb. capacity to securely lift heavy loads. The main support includes 2 handles to ensure easy handling and positioning. When the lifter is not loaded the large square head acts as a counterweight keep the unit level. This unit is complete with a 3'' x 5'' bail opening to connect to a hoist or crane. It meets ASME B30.20 standard 1993.Overall Dimensions:Length: 46 1/4''Width: 25 1/2''Height: 61 1/4''Capacity: 2000 lb.Fork Dimensions:Length: 36''Width: 25''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Capacity 3 Tub Shelves Cart in Black (EC111-B)
- R&B WIRE PRODUCTS Utility Cart, Steel, 2 Shelves, 25 lb (501)
- MAZZELLA Crosby G-209 Galvanized Carbon Shackle SPA 1", 8-1/2T WLL (1018534)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL LIFT TILT TRUCK 21 X 45 FORKS CAP 1500# (LTT-2145)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- Vestil Pallet Lifters & Tilters