Shop All Dock Plates & Boards
Vestil
Steel Mechanical Edge O Dock Leveler, 66" Ramp Width, 25000 lb Capacity
Mfr # FM-2566
Zoro # G003509248
product price: $2,127.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Key Features
- Load Capacity 25000
- Overall Length 15
- Overall Height 18
- Overall Width 93
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FM-2566
- Zoro # G003509248
- UPC # 691215020596
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 15 |
Overall Height | 18 |
Overall Width | 93 |
Depth | 15 |
Height | 18 |
Length | 15 |
Width | 93 |
Details
Load Capacity | 25000 |
Material | Steel |
Includes | Installation Hardware |
Weight | 546 |
Features | Easy install allows unit to quickly mount to any loading dock with a steel dock edge. Tread plate design offers a positive non-slip gripping action. Product design conveniently does not require a concrete recess. Solid steel construction offers long lasting reliable use |
Finish | Painted |
Color | Brown |
Description
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least forty-eight (48) inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard ramping is twenty-nine (29) inches, with a thirty-six (36-5/8) inch long ramping length available for smaller grade. A steel dock edge, or approach ramp is required for proper installation. The mechanical Edge-O-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the truck bed. As the trailer departs, the lip retracts behind the bumper face automatically.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Switch (87-12894)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x712 Turnbuckle (N221-861)
- FLEMING SUPPLY Fleming Supply 12" Bungee Cords - 10 Pack (120896ZSS)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 2900 lb Capacity (E-6048)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 1900 lb Capacity (E-3648)
- VESTIL Dock Seal / Shelter Combination (D-150/650-14)
- VESTIL Dock Board (EH-4860)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- Vestil Ramps