Shop All Forklift Accessories
Vestil
Steel Manual Cylinder Lifter, 7" Max. Cylinder Dia., 200 lb Capacity
Mfr # CYL-M-7
Zoro # G603527505
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.25
- Overall Length 10.5
- Overall Width 20.25
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CYL-M-7
- Zoro # G603527505
- UPC # 691215085731
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 1.25 |
Overall Length | 10.5 |
Overall Width | 20.25 |
Platform Length | 10.5" |
Depth | 10.5 |
Size | 10.5 x 20.25 x 1.25 |
Height | 2 in |
Width | 20.25 |
Length | 11 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 200 lb |
Assembled | Yes |
Power Source | Manual |
Features | Steel construction and powder coat finish for strength and durability. Safely lifts cylinders in order to be easy-to-use. Pivoting design grabs and squeezes cylinder when lifted. Includes rubber-coated center and handle holes |
For Use With | Pivoting design grabs and squeezes cylinder when lifted |
Includes | Includes rubber-coated center and handle holes |
Application | Manual Cylinder Lifters are easy to use and allow for safely lifting cylinders. The pivoting design grabs and squeezes the cylinder when lifted. |
Weight | 7 |
Description
This manual Cylinder lifter is easy to use and allows for safely lifting cylinders. The pivoting design grabs and squeezes the cylinder when lifted. The lifter has a rubber-coated center and handle holes. Steel construction with a powder-coat yellow finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, 8'x1.25" Ergo-Torque Ratchet, 800Lbs WLL, PK2 (47354)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-XL-A-SG)
- FAB FOURS RANCH WINCH TRAY (FITS ALL FULL SIZE BLACK STEEL FRONT BUMPERS) (M1650-1)
- VESTIL Shorty Lift Master Boom - Non Telescope (LMS-EBNT-40-6)
- VESTIL Magnetic Sweeper ForkLift Hanger, HD, 36" (HFMS-36)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- VESTIL Fork Blade Protector Polyethylne, 4x36, PR (F4-36)
- VESTIL Forged Steel Forks 4K, 48", PR (F4-1.50-48)
- VESTIL Fork Extension, Black, 96 L x 6" W, PR (FE-6-96-BK)
- ACCUFORM FORKLIFT CERTIFICATION CARDS 2 LKC230LPM (LKC230LPM)
- Vestil Lifting Trucks