Shop All Material Handling Equipment Replacement Parts
Vestil
Steel Machine Roller, 8000 lb Capacity Capacity
Mfr # VHMS-8
Zoro # G803529255
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5.5
- Length 10
- Weight 29
- Overall Length 10
- Size 10 x 5.5 x 4.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHMS-8
- Zoro # G803529255
- UPC # 691215045360
- Country of Origin Taiwan, Province of China
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Width | 5.5 |
Length | 10 |
Overall Length | 10 |
Size | 10 x 5.5 x 4.4375 |
Depth | 10 |
Width | 5.5 |
Overall Height | 4.4375 |
Height | 4.4375 |
Details
Weight | 29 |
Material | Steel |
Color | Orange |
Features | Rollers revolve around center load bearing plate in frame to provide maximum maneuverability. Load weight is transferred directly from the load bearing plate to the rollers requiring less power to start and move. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free |
Capacity | 8000 |
Application | This steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. |
Description
Made of high-strength annealed ductile iron, this steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. The rollers form a "tank track" to revolve around a center load bearing plate in the frame to provide maximum maneuverability. The weight of the load is transferred directly from the load bearing plate to the rollers, eliminating axle friction and requiring less power to start and move. This unit is virtually maintenance free.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- DAYTON Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Gray (2MKA3)
- MARASTAR Never Flat Wheel, 10 in. Dia., 350 lb. (4DE48)
- VESTIL Steel Machine Roller, 2,000 lb Capacity (VHMS-2)
- VESTIL Horizontal Plate Clamp (HPC-80)
- VESTIL Professional Lever Hoist - Disc Brake (PLH-15-5)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- VESTIL Middle Section With Concrete Kit (RSH-108-M-C)
- VESTIL Counter Balanced V Roller Stand (STAND-G-V-HP)
- EOSLIFT EOS11 8-Pieces Replacement Pallet Jack Radial Ball Bearing for Load/Steer Wheels (All Series): 20 mm Bore Dia., 47 mm Outside Dia., 14 mm Wd, Double Sealed, Single Row (EOS11)
- Vestil