Shop All Material Handling Equipment Replacement Parts
Vestil
Steel Machine Roller, 2,000 lb Capacity
Mfr # VHMS-2
Zoro # G003529215
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rollers revolve around center load bearing plate in frame to provide maximum maneuverability. Load weight is transferred directly from the load bearing plate to the rollers requiring less power to start and move. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free
- Length 8
- Capacity 2000
- Width 3.5
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHMS-2
- Zoro # G003529215
- UPC # 691215045339
- Country of Origin Taiwan, Province of China
- Category Material Handling Equipment Replacement Parts
Dimensions
Length | 8 |
Width | 3.5 |
Overall Height | 3.25 |
Overall Width | 3.5 |
Size | 8 x 3.5 x 3.25 |
Depth | 8 |
Overall Length | 8 |
Height | 3.25 |
Details
Features | Rollers revolve around center load bearing plate in frame to provide maximum maneuverability. Load weight is transferred directly from the load bearing plate to the rollers requiring less power to start and move. High-strength annealed ductile iron provides a tough long lasting unit. Unit construction is virtually maintenance free |
Capacity | 2000 |
Color | Orange |
Application | This steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. |
Material | Steel |
Weight | 10 |
Description
Made of high-strength annealed ductile iron, this steel machine roller has swivel tops that rotate three hundred sixty degrees (360 degrees) on chrome steel ball bearings to allow for easier turning. The rollers form a "tank track" to revolve around a center load bearing plate in the frame to provide maximum maneuverability. The weight of the load is transferred directly from the load bearing plate to the rollers, eliminating axle friction and requiring less power to start and move. A spring loaded locking mechanism on the swivel tops can be engaged in detents at forty-five degrees (45 degrees) intervals. This unit is virtually maintenance free. Steering bars split in two (2) and connect with sleeve for easy storage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Manual Trolley - Quick Install (QIT-12)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Swivel (P13S-UP050D-14-SB)
- MARTIN SPROCKET & GEAR 9" X 1 1/2" 226 Hanger, 9CH2263 (9CH2263)
- SAFTCART Medical Cart, (4) Casters, Lockable Top (MDE-24-T)
- VESTIL Pipe Safety Railing (VDKR-5)
- VESTIL Vertical Plate Clamp (EPC-40)
- VESTIL Steel Prylever Bar (PLB/S-7)
- VESTIL Polypropylene Dock Traffic System (DTS-5)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- VESTIL Horizontal Plate Clamp (HPC-20)
- ZORO SELECT Screw, M8x16 (MH4DZR903G)
- Vestil