Shop All Drum Dollies & Caddies
Vestil
Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel
Mfr # LO-DC-PU
Zoro # G803509653
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.625
- Overall Length 21.625
- Overall Width 31.625
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LO-DC-PU
- Zoro # G803509653
- UPC # 691215000093
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 37.625 |
Overall Length | 21.625 |
Overall Width | 31.625 |
Platform Length | 21.625" |
Length | 22 in |
Width | 31.625 |
Height | 38 in |
Size | 21.625 x 31.625 x 37.625 |
Depth | 21.625 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1200 lb |
Assembled | Yes |
For Use With | (1) 55 gallon drum; (1) 30 gallon drum; (2) 5 gallon pails |
Color/Finish | Yellow |
Includes | (1) Steel Low Profile Drum Dolly with Poly On Steel Casters |
Weight | 38 |
Drum Capacity | 1200 gal |
Application | Reduce injuries caused by manually lifting and moving drums. |
Features | High strength steel construction offers long lasting rugged use. Removable pivoting handle can be used as a drum tool. Beveled front edge makes loading drum simple. Additional platform supports can handle smaller diameter drums |
Description
Reduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. To use: align unit in front of drum, remove handle, and grip drum with the handle. Tip drum up while guiding the caddy base under the drum. Re-attach handle and transport drum to desired location. Caddy rolls easily on casters. The removable handle doubles as a bung nut wrench and seal remover.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- HAMILTON Plte Caster, Rgd, Nylon, 8 in., 6500 lb. (R-EPSD-83NYB)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 10' - 1-ply (EN1-902-10-T5)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- Vestil Hand Trucks & Dollies