Shop All Drum Dollies & Caddies
Vestil
Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel
Mfr # LO-DC-MR
Zoro # G703509647
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.625
- Overall Length 21.625
- Overall Width 31.625
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LO-DC-MR
- Zoro # G703509647
- UPC # 691215000086
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 37.625 |
Overall Length | 21.625 |
Overall Width | 31.625 |
Platform Length | 21.625" |
Width | 31.625 |
Length | 22 in |
Size | 21.625 x 31.625 x 37.625 |
Height | 38 in |
Depth | 21.625 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 1000 lb |
Assembled | Yes |
Weight | 38 |
Includes | (1) Steel Low Profile Drum Dolly with Mold On Rubber Casters |
Color/Finish | Yellow |
Features | High strength steel construction offers long lasting rugged use. Removable pivoting handle can be used as a drum tool. Beveled front edge makes loading drum simple. Additional platform supports can handle smaller diameter drums |
Drum Capacity | 1000 gal |
Application | Reduce injuries caused by manually lifting and moving drums. |
For Use With | (1) 55 gallon drum; (1) 30 gallon drum; (2) 5 gallon pails |
Description
Reduce injuries caused by manually lifting and moving drums. Transport drums or pails with the low-profile drum caddy. To use: align unit in front of drum, remove handle, and grip drum with the handle. Tip drum up while guiding the caddy base under the drum. Re-attach handle and transport drum to desired location. Caddy rolls easily on casters. The removable handle doubles as a bung nut wrench and seal remover.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Leg Post 48 in. (L2048)
- CUSHMAN Brake Shoe, Trailing (612412)
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- Vestil Hand Trucks & Dollies