Shop All Drum Tools
Vestil
Steel Lite Load Lift w/Winch & Fixed Wheels
Mfr # LLW-202058-FW
Zoro # G1748420
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$798.99
Free 30-Day Returns
Key Features
- Overall Height 66.5
- Overall Length 33.125
- Overall Width 20.0625
- Material Steel
- Length 33.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LLW-202058-FW
- Zoro # G1748420
- UPC # 691215027083
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 66.5 |
Overall Length | 33.125 |
Overall Width | 20.0625 |
Length | 33.125 |
Width | 20.0625 |
Height | 66.5 |
Details
Material | Steel |
Color | Blue |
Item | Steel Winch Lite Load Lifter Fixed Wheel |
Finish | Powder Coat |
Description
Steel Winch Lite Load Lifter Fixed Wheel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Mixer, 4 5/8 In Dia. Med Viscosity (2FDJ3)
- METRO Starter Shelf Post 86", Chrome, 4PK (86P-4)
- STERILITE 8 gal Storage Tote, Clear/White, Polypropylene, 23 3/4 in L x 16 in W x 6 7/8 in H (14968006)
- WIRECRAFTERS Back Panel, 108inW, Gray, 2in BaseD (BACK94)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Crane/Hoist Drum Lifter, 20-25" dia. (CHDL-2025)
- VESTIL DC Power Drum Lifter, Rotator, Transport (DRUM-LRT-DC-II)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- BETA Tubular Spark-Plug Wrench, 13/16" (009550021)
- Vestil Drum Tools