Shop All Platform Lifts
Vestil
Steel Lite Load Lift w/Foot Pump & Fixed Wheels
Mfr # LLH-202053-FW
Zoro # G5581619
product price: $913.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$913.99
Free 30-Day Returns
Key Features
- Overall Height 66"
- Overall Width 20-1/16"
- Material Steel
- Color Blue
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LLH-202053-FW
- Zoro # G5581619
- UPC # 691215026826
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 66" |
Overall Width | 20-1/16" |
Platform Length | 20" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 500 lb |
Item | Foot Pump,Lite Load Lifter,Fixed Wheel |
Assembled | Yes |
Includes | (1) Lite Load Lift w/Foot Pump & Fixed Wheels |
For Use With | Lifting and transporting loads from delivery trucks to docks |
Description
Foot Pump,Lite Load Lifter,Fixed Wheel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- ZORO SELECT Solid Wheel, Sawtooth, 675 lb. Load Rating (53CM51)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- VESTIL Portable Foot Pump Hefti-Lift, 57 x 69" (HYD-10-EP)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- VESTIL GROUND LIFT SCISSOR TABLE 3K 52X84 (EHLTG-5284-3-54)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- WESCO 54" Lift H Four Wheel Forklift, Load Cap. 750 lb. (260009)
- Vestil Platform Lifts