Shop All Dollies
Vestil
Steel Keg Transport Dolly with 200 lb. Capacity KT-D-16-200-BL
Mfr # 736KTD16200BL
Zoro # G011589485
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Keep the kegs running even when the tap has run out with this Vestil steel keg transport dolly KT-D-16-200-BL. For convenient loading and unloading the unit is low profile so that lifting the keg on and off isn't as strenuous. The steel construction ensures that this unit can handle the rigorous demands of daily use and it has a large capacity to accommodate different keg sizes and models.By itself the dolly only weighs 21 lb. which makes lifting storing and transporting the dolly a breeze. With the sunken bottom there will be less jostling when moving kegs. The smooth surface minimizes abrasion. The 3 casters on the unit are ready to maneuver into exacting positions as well as traverse a range of surfaces.Overall Dimensions:Width: 26 3/8''Depth: 26''Height: 5''Capacity: 200 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Thimble, Electro-Galvanized (T7670649)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail (T0143426)
- GEC Replacement Y Connector for Global Industrial Gantry Cranes, 1 pc. (293205)
- VESTIL Tan Hardwood Dolly-Solid Deck 1200lb Capacity Non-Marking 16 x 24 (HDOS-1624-12-NM)
- VESTIL Yellow Adjustable Panel Dolly 500 lb Capacity Foam-Filled Casters (PLDL-ADJ-10FF)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-9)
- VESTIL Powder Coat Blue Keg Transport Dolly 200 lb Capacity (KT-D-16-200-BL)
- VESTIL Hardwood Dolly - Rubber Ends (HDOR-1830-12)
- VESTIL Blue Plastic Dolly 220 lb Capacity 16 x 24 (POS-1624)
- EXTREME MAX Extreme Max 5800.2009 Economy Snowmobile Dolly System - Gray (5800.2009)
- Vestil Dollies