Shop All Application Specific Lifters
Vestil
Steel Hoist Mount Coil Lifter with 36'' Rod HDP-CL
Mfr # 736HDPCL
Zoro # G611789087
product price: $2,052.99
/ea
Free Shipping & Returns
$2,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HDPCL
- Zoro # G611789087
- Country of Origin United States
- Category Application Specific Lifters
Description
Easily lift coils with this Vestil steel hoist mount coil lifter HDP-2-36. This tool connects to a hoist to easily lift and transport coils. It has adjustable balancing points to work with a variety of coil sizes. It features a 32'' coil clearance allowing it to accommodate coils up to 65 1/4'' in diameter and up to 32 5/8'' in length. To securely hold the coils it includes a 36'' long rod with a 2 3/4'' diameter.This lifter features a durable solid steel construction with a blue painted finish. It boasts an ample 1500 lb. capacity to securely lift heavy loads. To keep the unit level during transport it includes an adjusting bail. Thanks to the compact construction this unit is easy to store. Easily lift heavy coils in your industrial facility with this handy coil lifter!Overall Dimensions:Length: 43''Width: 21''Height: 47 1/2''Capacity: 1500 lb.Rod Dimensions:Diameter: 2 3/4''Length: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver (FG6111L3GRAY)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 10mm x 25ft (3/8") red (20138)
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- VESTIL Pallet Lifter (HDP-6-48)
- VESTIL REEL LIFTER 3000LB CAPACITY (CRL-4-12-3000)
- VESTIL Pallet Lifter (HDP-2-42)
- CALDWELL Pipe Carrier, Tea Cup, Cap6.6Tons, Dia2.25" (PC-3/4)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- CALDWELL Pipe Hooks, 2 Tons per Pair, PK2 (PH 1)
- CALDWELL Reel Lifter, 500 lb., 12-1/2 in L. Arm (RL-.25)
- Vestil Lifting Equipment