Shop All Steel Strapping
Vestil
Steel Heavy Duty Strapping Cart, 22-5/16" x 25" x 41-5/16", Blue/Yellow
Mfr # STRAP-PS-HD
Zoro # G803523055
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 25
- Length 22.3125
- Application The strapping cart is designed for use with both poly and steel strapping. Now you only need one cart for both types of strapping.
- Features Designed for both poly and steel strapping. Multi-tier discs allows for use of three strapping core sizes. Includes storage tray for holding clips, seals, and tools. Heavy-duty wheels for portability
- Overall Height 41.8125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STRAP-PS-HD
- Zoro # G803523055
- UPC # 691215049771
- Country of Origin China
- Category Steel Strapping
Dimensions
Width | 25 |
Length | 22.3125 |
Overall Height | 41.8125 |
Size | 22.3125 x 25 x 41.8125 |
Depth | 22.3125 |
Overall Width | 25 |
Height | 41.8125 |
Overall Length | 22.3125 |
Details
Application | The strapping cart is designed for use with both poly and steel strapping. Now you only need one cart for both types of strapping. |
Features | Designed for both poly and steel strapping. Multi-tier discs allows for use of three strapping core sizes. Includes storage tray for holding clips, seals, and tools. Heavy-duty wheels for portability |
Material | Steel |
Weight | 56 |
Finish | Powder Coat |
Color | Blue/Yellow |
Description
The strapping cart is designed for use with both poly and steel strapping. Now you only need one cart for both types of strapping. Unique multi-tier discs allows for use of three strapping core sizes. Cart includes storage tray for holding clips, seals, and tools. Heavy-duty wheels for portability. Unit has a steel construction with a powder coat finish.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Laminating Pouches, 2-1/4x3-3/4in, PK100 (BUS-05)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/19 13.4310)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00606)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- VESTIL STEEL STRAPPING 3/4 IN (SS-34-HS)
- VESTIL STEEL STRAPPING 1/2 IN (SS-12-HS)
- VESTIL STEEL STRAPPING 5/8 IN (SS-58-HS)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.020" x (FTA530512735PB)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- Vestil Strapping