Shop All Drum Dollies & Caddies
Vestil
Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue
Mfr # DRUM-HD
Zoro # G603509648
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Length 24.5
- Overall Width 24.5
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-HD
- Zoro # G603509648
- UPC # 691215015516
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 8 |
Overall Length | 24.5 |
Overall Width | 24.5 |
Wheel Diameter | 4" |
Platform Length | 24.5" |
Length | 25 in |
Outside Diameter | 24-1/2" |
Depth | 24.5 |
Height | 8 in |
Width | 24.5 |
Size | 24.5 x 24.5 x 8 |
Inside Diameter | 24-1/8" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Assembled | No |
Features | Heavy-duty capacity can handle the heaviest barrels. Glass-filled nylon swivel casters offer the maximum stability. Large caster diameter rolls smoothly when loaded. Solid steel construction offers long lasting reliable use |
For Use With | Heavy-duty capacity can handle the heaviest barrels |
Application | Transport ordinary or specialty styled drums easily with these multipurpose Drum Dollies. |
Drum Capacity | 2000 gal |
Color/Finish | Blue |
Weight | 37 |
Caster Material | Glass Filled Nylon |
Includes | Swivel casters with brakes standard. |
Description
Transport drums with the heavy-duty drum dolly. This dolly will transport your heavier drums from location to location. Swivel casters with brakes standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN FOUNDRY SHOOK S/S 1/2" DIA., SFS050 (SFS050)
- SERVICE CASTER 7570-L2 - Rubbermaid Mop Bucket Casters - 3" Non-Marking Wheel, 4PK (RUB-SCC-7570-L2-4)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- ZORO SELECT Post Sleeve, 6 In Dia., 72 In H, Yellow (173072)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- PIG PIG Single Drum Container Steel Dolly ext. dia. 28" x 6" H (DRM374)
- Vestil Hand Trucks & Dollies