Shop All Drum Cradles & Tippers
Vestil
Steel Heavy-Duty Cradle with 4000 lb. Capacity DCC-80
Mfr # 736DCC80
Zoro # G711768661
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736DCC80
- Zoro # G711768661
- Country of Origin United States
- Category Drum Cradles & Tippers
Description
Mobilize and store pipes barrels and drums with this Vestil steel heavy-duty cradle DCC-80. With an all-welded steel construction this unit has a heavy-duty build that can hold up to 4000 lb. The design of the cradle is wide open so that loading and unloading directly from slings or fork trucks is easy.With the swivel casters mounted in a diamond pattern this unit can tilt when overcoming irregular thresholds and turn about on its own center. The cradle itself is kept lightweight and it can handle small to medium loads. To increase durability there is a tough powder coat finish. Each caster is made with glass filled nylon.Overall Dimensions:Length: 30 11/16''Width: 30 3/8''Height: 26 1/8''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 SL HK LAT KIT, UPC, 8410277 (8410277)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 9" (JJTBGV12X9)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- MORSE Morse Forklift-Karrier - 55 Gallon - 1500 Lb. Capacity (285A-HD)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- Vestil Drum Cradles & Tippers