Shop All Walk Ramps
Vestil
Steel Handrail W/ Hardware No Toeboard
Mfr # SQ-48-HWR
Zoro # G0596368
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.5 in
- Overall Width 4 in
- Material Steel
- Net Weight 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-48-HWR
- Zoro # G0596368
- UPC # 691215055819
- Country of Origin United States
- Category Walk Ramps
Dimensions
Overall Length | 50.5 in |
Overall Width | 4 in |
Details
Item | Steel Handrail W/ Hardware No Toeboard |
Material | Steel |
Net Weight | 33 |
Description
Steel Handrail W/ Hardware No Toeboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Key Fits FordNew Holland Skid Steer And fits Yale Forklift (ELI80-0105)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- LITTLE GIANT Platform Truck, 60x30, With Floor Lock (NBB-3060-9PNFL)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- VESTIL Alum. Walk Ramp Overlap Style, 120 x 38" (AWR-38-10A)
- VESTIL Aluminum Walk Ramp (AWR-28-7B)
- VESTIL Alum. Grip-Strut Walk Ramp, 39.38 x 73.25 (AWR-G-38-6A)
- VESTIL Aluminum Walk Ramp (AWR-28-10B)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- Vestil Ramps