Shop All Gantry Cranes
Vestil
STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2
Mfr # AHS-KIT
Zoro # G301793950
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 11000 lbs
- Material Steel/Galvanized Cable
- Color Gray
- Size 9 x 11 x 28
- Features Includes come-A-longs for height adjustment. Steel construction for long lasting use. Adjustable height can be done with lifting devices. Comply with applicable CMAA and ANSI specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-KIT
- Zoro # G301793950
- UPC # 691215001717
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Size | 9 x 11 x 28 |
Width | 11 |
Overall Width | 11 |
Height | 28 |
Details
Load Capacity | 11000 lbs |
Material | Steel/Galvanized Cable |
Color | Gray |
Features | Includes come-A-longs for height adjustment. Steel construction for long lasting use. Adjustable height can be done with lifting devices. Comply with applicable CMAA and ANSI specifications |
Application | (2) Come-A-Longs for height adjustment (Not for lifting) |
Description
Steel gantry crane kit includes, two (2) come-a-longs for height adjustment (not for lifting). Compact design. Diminishes manual labor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Complete Pump Assembly (33-154-014)
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE2802TFX12)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- Vestil Cranes