Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-8-20-16
Zoro # G3475687
product price: $5,421.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,421.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- I Beam Flange Width 6.5 in
- Material Steel
- I Beam Height 12.3125 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-8-20-16
- Zoro # G3475687
- UPC # 691215059046
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 6.5 in |
I Beam Height | 12.3125 in |
Details
Item | Steel Gantry Crane - Adjustable Height |
Load Capacity | 8000 |
Material | Steel |
Finish | Painted |
Adjustable Increments | 6 in |
Color | Blue |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, White, Gray (66024011203)
- WERNER 5 ft Aluminum Stepladder, 225 lb Capacity (355)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- BALLYMORE 192 in H Steel Cantilever Rolling Ladder, 15 Steps, 300 lb Load Capacity (CL-15-42)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- Vestil Lifting Equipment