Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-6-10-16
Zoro # G3475617
product price: $3,996.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,996.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- I Beam Flange Width 4 in
- Material Steel
- Adjustable Increments 6 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-6-10-16
- Zoro # G3475617
- UPC # 691215058995
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Item | Steel Gantry Crane - Adjustable Height |
Load Capacity | 6000 |
Material | Steel |
Adjustable Increments | 6 in |
Finish | Painted |
Color | Blue |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 6" X 24" Loading Dock Bumper (B4506-24)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- KINGCORD 3/16 in. x 500 ft. White Smooth Braid Nylon Rope (644931TV)
- RUBBERMAID COMMERCIAL Wheel Kit, For Use With 1D657 (GRFG1004L30000)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- Vestil Cranes