Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-4-20-16
Zoro # G3475669
product price: $4,597.99
/ea
Item requires special delivery charges. A $870.00 per item surcharge will be applied.
$4,597.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4 in
- Material Steel
- Finish Painted
- Caster Type (4) Swivel Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-20-16
- Zoro # G3475669
- UPC # 691215058988
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 12.1875 in |
Wheel Diameter | 8 in |
Wheel Width | 2 in |
Overall Width | 7.4 ft |
Maximum Height Under Beam | 15.1 ft |
I-Beam Height | 12.2 in |
Mfr. Warranty Length | 1 yr |
Maximum Overall Height | 16.1 ft |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 12.2 in |
Minimum Height Under Beam | 10.6 ft |
Height Adjustment Increments | 6 in |
Overall Depth | 239.8 in |
I-Beam Flange Width | 4 in |
Description
Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 4 in, I-Beam Height 12.2 in, Height Adjustability Adjustable Height, Minimum Overall Height 12.2 in, Maximum Overall Height 16.1 ft, Minimum Height Under Beam 10.6 ft, Maximum Height Under Beam 15.1 ft, Minimum Overall Span 20 ft, Maximum Overall Span 17.5 ft, Minimum Clear Span Not Applicable, Maximum Clear Span 17.5 ft, Mobility Under Load Stationary, Rotating Legs No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Polyurethane Caster, 5 In (PUC-855A)
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-10)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- Vestil Lifting Equipment