Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-4-15-10
Zoro # G2792100
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,413.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4 in
- Material Steel
- Adjustable Increments 6 in
- I Beam Height 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-4-15-10
- Zoro # G2792100
- UPC # 691215057417
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Load Capacity | 4000 |
Material | Steel |
Adjustable Increments | 6 in |
Color | Blue |
Finish | Painted |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (253-7570)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE1801TFX9)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R2632A2E20B4C1P6)
- HAMILTON CASTERS Hamilton® Duralast„¢ Wheel 4 x 2 - 3/4" Roller Bearing (W-420-D-3/4)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 4K, 15x12 (AHS-4-15-12)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- VESTIL Steel Fixed Crane 15' Locking 2K (FHS-2-15-TLC)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- Vestil Gantry Cranes