Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-4-10-16
Zoro # G5219971
product price: $3,543.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
$3,543.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4 in
- Material Steel
- Color Blue
- I Beam Height 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-10-16
- Zoro # G5219971
- UPC # 691215058964
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Item | Adjustable Gantry Crane |
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Adjustable Increments | 6 in |
Finish | Painted |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2802DFX20)
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- LOCKJAW Synthetic Shackle, Pin Diameter: 1-1/4 in (15-043805)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL Steel Fixed Crane 15' Locking 6K (FHS-6-15-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- Vestil Lifting Equipment