Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-2-15-7
Zoro # G5217305
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,096.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Steel
- I Beam Height 6 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-2-15-7
- Zoro # G5217305
- UPC # 691215057370
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Details
Item | Steel Gantry Crane - Adjustable Height |
Load Capacity | 2000 |
Material | Steel |
Color | Blue |
Adjustable Increments | 6 in |
Finish | Painted |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb., Stem Dia.: 3/8 in (32J789)
- EARTH WORTH 16-inch Skidding Tongs with Ring, Red (83-DT5205)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- VESTIL Steel Fixed Crane 15' Iron 6K (FHS-6-15-VG)
- VESTIL Steel Fixed Crane 15' Locking 4K (FHS-4-15-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-20-16)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane, Adjustable, 6K, 15x14 (AHS-6-15-14)
- Vestil Lifting Equipment