Shop All Gantry Cranes
Vestil
Steel Gantry Crane - Adjustable Height
Mfr # AHS-2-15-10
Zoro # G5219868
product price: $2,474.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,474.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Steel
- Adjustable Increments 6 in
- I Beam Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-2-15-10
- Zoro # G5219868
- UPC # 691215057387
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Details
Item | Adjustable Gantry Crane |
Load Capacity | 2000 |
Material | Steel |
Adjustable Increments | 6 in |
Finish | Painted |
Color | Blue |
Description
Steel Gantry Crane - Adjustable Height
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (CF005-20)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- VESTIL Steel Fixed Crane 10' Iron 2K (FHS-2-10-VG)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- Vestil Lifting Equipment