Shop All Gantry Cranes
Vestil
Steel Gantry Crane, Adjustable, 8K, 20x14
Mfr # AHS-8-20-14
Zoro # G4996979
product price: $4,849.99
/ea
Item requires special delivery charges. A $1,365.00 per item surcharge will be applied.
$4,849.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- I Beam Flange Width 6.5 in
- Material Steel
- Finish Painted
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-8-20-14
- Zoro # G4996979
- UPC # 691215001694
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 6.5 in |
I Beam Height | 12.3125 in |
Details
Item | Steel Gantry Crane,Adjustable,8K,20x14 |
Load Capacity | 8000 |
Material | Steel |
Finish | Painted |
Color | Blue |
Adjustable Increments | 6 in |
Description
Steel Gantry Crane,Adjustable,8K,20x14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN K-81 3/8 LATCH KIT, UPC, 599900403 (599900403)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- BIL-JAX Shoring Head - 1 Way - 4" x 11" (0064-0034)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- Vestil Lifting Equipment