Shop All Gantry Cranes
Vestil
Steel Gantry Crane, Adjustable, 8K, 15x14
Mfr # AHS-8-15-14
Zoro # G4996988
product price: $4,015.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$4,015.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- I Beam Flange Width 4 in
- Material Steel
- I Beam Height 10.125 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-8-15-14
- Zoro # G4996988
- UPC # 691215001670
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 10.125 in |
Details
Item | Steel Gantry Crane,Adjustable,8K,15x14 |
Load Capacity | 8000 |
Material | Steel |
Color | Blue |
Finish | Painted |
Adjustable Increments | 6 in |
Description
Steel Gantry Crane,Adjustable,8K,15x14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E10B4D3C1P6)
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- DAYTON Pallet Jack, Galvanized, Nylon Rollers (2TUR4)
- HARRINGTON Beam Clamp, 4000 lb. (UBC020)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Gantry Crane 10'x16' Iron 2K (AHS-2-10-16-VG)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- Vestil Lifting Equipment