Shop All Gantry Cranes
Vestil
Steel Gantry Crane, Adjustable, 8K, 10x12
Mfr # AHS-8-10-12
Zoro # G4997006
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$3,201.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- I Beam Flange Width 4 in
- Material Steel
- I Beam Height 8.125 in
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-8-10-12
- Zoro # G4997006
- UPC # 691215001649
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Item | Steel Gantry Crane,Adjustable,8K,10x12 |
Load Capacity | 8000 |
Material | Steel |
Adjustable Increments | 6 in |
Color | Blue |
Finish | Painted |
Description
Steel Gantry Crane,Adjustable,8K,10x12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 2 in, 125 lb (1UKX7)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 4 in, 150 lb (20TM46)
- THERN Pedestal Base For 5Pt10 Crane, Upright M (5BP10S)
- VESTIL Steel Gantry Crane 20'x12' Iron 4K (AHS-4-20-12-VG)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-6-20-16-TLC)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Steel Fixed Crane 20' Locking 4K (FHS-4-20-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- Vestil Gantry Cranes