Shop All Gantry Cranes
Vestil
Steel Gantry Crane, Adjustable, 4K, 15x14
Mfr # AHS-4-15-14
Zoro # G4997021
Item requires special delivery charges. A $475.00 per item surcharge will be applied.
$3,643.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- I Beam Flange Width 4 in
- Material Steel
- Finish Painted
- I Beam Height 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-4-15-14
- Zoro # G4997021
- UPC # 691215001533
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 8.125 in |
Details
Item | Steel Gantry Crane,Adjustable,4K,15x14 |
Load Capacity | 4000 |
Material | Steel |
Finish | Painted |
Adjustable Increments | 6 in |
Color | Blue |
Description
Steel Gantry Crane,Adjustable,4K,15x14
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-TPUB)
- ZORO SELECT Plate Caster, Swivel, 198 lb., Light-Duty (426A81)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 92938 (92938)
- MAGLINER Platform Truck (PTK3672T1-Q)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- Vestil Lifting Equipment