Shop All Gantry Cranes
Vestil
Steel Gantry Crane, Adjustable, 2K, 15x12
Mfr # AHS-2-15-12
Zoro # G4997058
product price: $2,844.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,844.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- I Beam Flange Width 4 in
- Material Steel
- Color Blue
- Adjustable Increments 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-2-15-12
- Zoro # G4997058
- UPC # 691215001465
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
I Beam Height | 6 in |
Details
Item | Steel Gantry Crane,Adjustable,2K,15x12 |
Load Capacity | 2000 |
Material | Steel |
Color | Blue |
Adjustable Increments | 6 in |
Finish | Painted |
Description
Steel Gantry Crane,Adjustable,2K,15x12
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Hex Lock Nut (205015)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-HP25L-CK - Fits Hu-Lift Model # HP25L (Single) (GWK-HP25L-CK)
- ZORO SELECT Rope, Nylon, 1/4in Dia, 100 ft. (49S-WA)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- GLOBAL INDUSTRIAL Adjustable Height Steel Gantry Crane, 9'10W x 7'6-12'H, 6000 Lb. Capacity (320874)
- Vestil Lifting Equipment