Shop All Gantry Cranes
Vestil
Steel Gantry Crane 20'x12' Iron 4K
Mfr # AHS-4-20-12-VG
Zoro # G605389996
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,900.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 240
- Material Steel
- Includes V-Groove casters
- I Beam Height 12.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # AHS-4-20-12-VG
- Zoro # G605389996
- UPC # 691215366786
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 240 |
I Beam Height | 12.1875 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Steel |
Includes | V-Groove casters |
Color | Blue |
Caster Material | Cast Iron |
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- ZORO SELECT Swivel Plate Caster, TPR, 6 in., 260 lb. (P14S-RP060K-12)
- US CARGO CONTROL 9-1/4" Rubber Double-Sided Wheel Chock with Eye Bolt (WC975)
- DAYTON Cable, 3/32 in., 500 ft., 7 x 7, Clear Vinyl (33RF94)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane 15'x10' Iron 4K (AHS-4-15-10-VG)
- VESTIL Steel Fixed Crane 15' Locking 4K (FHS-4-15-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- GEC Replacement Y Connector for Global Industrial Gantry Cranes 1 pc. (293205)
- Vestil Cranes