Shop All Gantry Cranes
Vestil
Steel Gantry Crane 15'x16' Iron 6K
Mfr # AHS-6-15-16-VG
Zoro # G605390053
product price: $4,690.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$4,690.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Gantry Crane Depth 180
- Material Steel
- Wheel Diameter 8
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-6-15-16-VG
- Zoro # G605390053
- UPC # 691215367134
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
Wheel Diameter | 8 |
I Beam Height | 10.125 |
Details
Load Capacity | 6000 |
Material | Steel |
Color | Blue |
Caster Material | Cast Iron |
Includes | V-Groove casters |
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- CM Shackle Anchor, Screw Pin, 12 In (MC650P)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-20-16)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- Vestil Lifting Equipment