Shop All Gantry Cranes
Vestil
Steel Gantry Crane 15'x12' Iron 4K
Mfr # AHS-4-15-12-VG
Zoro # G805390075
product price: $3,205.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$3,205.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 180
- Material Steel
- I Beam Height 8.125
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-15-12-VG
- Zoro # G805390075
- UPC # 691215366755
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
I Beam Height | 8.125 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Includes | V-Groove casters |
Caster Material | Cast Iron |
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- CASTERHQ 10"x3.5" Rigid Pneumatic Caster, 4 PLY, 350 LBS Capacity, Air Fi (CB-RPC10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Silver (EE2802TFX10)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane - KD, 2000lb Load Cap, Adjustable Height, 10'W I-Beam (298481)
- Vestil Gantry Cranes