Shop All Gantry Cranes
Vestil
Steel Gantry Crane 15'x10' Iron 4K
Mfr # AHS-4-15-10-VG
Zoro # G005390103
product price: $2,689.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,689.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 180
- Material Steel
- Color Blue
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-15-10-VG
- Zoro # G005390103
- UPC # 691215366748
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
Wheel Diameter | 8 |
I Beam Height | 8.125 |
Details
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Includes | V-Groove casters |
Caster Material | Cast Iron |
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie-Down Strap, Ratchet, 30ft x 3In, 5000lb (20483)
- KNUFFI Corner Guard, Rounded, Black (60-6785)
- CAMPBELL CHAIN & FITTINGS Quick Link 1/4" Ss (T7630536)
- INDUSCO Thimble, 1/16", A.N., Zinc Pltd, 100-3 (89700209)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-10-16)
- VESTIL Steel Gantry Crane 15'x14' Iron 8K (AHS-8-15-14-VG)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Steel Gantry Crane 10'x14' Iron 4K (AHS-4-10-14-VG)
- ZORO SELECT Adj. Gantry Crane, Blue, 7ft. 7in Inside W (AHS-2-10-12)
- Vestil Gantry Cranes