Shop All Gantry Cranes
Vestil
Steel Gantry Crane, 15' x 10'
Mfr # AHS-10-15-10
Zoro # G703505526
product price: $5,687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,687.99
Free 30-Day Returns
Key Features
- Load Capacity 10000
- I Beam Flange Width 4 in
- Material Steel
- Height 132.25
- Overall Width 64.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-10-15-10
- Zoro # G703505526
- UPC # 691215066105
- Country of Origin United States
- Category Gantry Cranes
Dimensions
I Beam Flange Width | 4 in |
Height | 132.25 |
Overall Width | 64.5 |
Width | 64.5 |
I Beam Height | 12.125 in |
Size | 179.75 x 64.5 x 132.25 |
Details
Load Capacity | 10000 |
Material | Steel |
Color | Blue |
Features | Heavy-duty welded steel construction for long lasting use. Each unit includes four swivel steel casters with four-way position locks for safe positioning. Easy adjustable height can be done with fork truck or other overhead lifting device. All units comply with applicable CMAA and ANSI specifications |
Adjustable Increments | 6 in |
Finish | Painted |
Application | Adjustable Steel Gantry Cranes are designed for positioning materials along the beam's length. Facilitate easy mobility from one area to another. |
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) position locking swivel casters with roller bearings. Locks the rigging in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. There is an optional total locking casters that lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Carry Bag, Black, Polyester, 79-23/32" L (54731)
- TENNSCO Two Shelf Metal Cart, 24x36x32H, Gray, Steel, 2 Shelves (SC-2436)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (L-2098-13)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Steel Crane 15'x14' Lock Phenolic (AHS-6-15-14-TLC)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-8-8)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-15-10)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- Vestil Cranes