Shop All Gantry Cranes
Vestil
Steel Gantry Crane 10'x14' Iron 4K
Mfr # AHS-4-10-14-VG
Zoro # G505390047
product price: $3,505.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,505.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 120
- Material Steel
- Caster Material Cast Iron
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-4-10-14-VG
- Zoro # G505390047
- UPC # 691215366700
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 120 |
I Beam Height | 8.125 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Steel |
Caster Material | Cast Iron |
Color | Blue |
Includes | V-Groove casters |
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- DUTTON-LAINSON Winch Hand Ratchet 600# (DL600A)
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. (493W81)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12'W x 7'8-10'2H, 2000 Lb. Cap (298605)
- Vestil Gantry Cranes