Shop All Gantry Cranes
Vestil
Steel Gantry Crane 10'x12' Iron 8K
Mfr # AHS-8-10-12-VG
Zoro # G405390093
product price: $3,739.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,739.99
Free 30-Day Returns
Key Features
- Load Capacity 8000
- Gantry Crane Depth 120
- Material Steel
- Includes V-Groove casters
- Wheel Diameter 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AHS-8-10-12-VG
- Zoro # G405390093
- UPC # 691215367172
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 120 |
Wheel Diameter | 8 |
I Beam Height | 8.125 |
Details
Load Capacity | 8000 |
Material | Steel |
Includes | V-Groove casters |
Color | Blue |
Caster Material | Cast Iron |
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Railing, 4ft., Aluminum (AR4 C50 P6)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-14)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Fixed Height Steel Gantry Crane (FHS-6-10)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- Vestil Lifting Equipment