Shop All Gantry Cranes
Vestil
Steel Fixed Crane 20' Locking 4K
Mfr # FHS-4-20-TLC
Zoro # G805444181
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,555.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 240
- Material Steel
- Color Blue
- I Beam Height 12.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FHS-4-20-TLC
- Zoro # G805444181
- UPC # 691215367721
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 240 |
I Beam Height | 12.1875 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Caster Material | Glass Filled Nylon |
Finish | Painted |
Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 5/16 W, 60 In L, Trim 3 In (MB704460)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Rigid Caster W/ Brake, 800 Lbs Cap (146PURB420RB)
- ZORO SELECT Repair Kit for MP-12F (2LEE3)
- AMERIHOME Two Step Mini Step Ladder (MSL2BX)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-2-10-16)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-6-20-16-TLC)
- VESTIL Steel Crane 20'x14' Lock Phenolic (AHS-8-20-14-TLC)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- GLOBAL INDUSTRIAL Adjustable Height Aluminum Gantry Crane, 12ftW x 9ft6in-12ftH, 4000lb Lb. Cap. (B2262132)
- Vestil Lifting Equipment