Shop All Gantry Cranes
Vestil
Steel Fixed Crane 20' Iron 6K
Mfr # FHS-6-20-VG
Zoro # G805444150
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,362.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FHS-6-20-VG
- Zoro # G805444150
- UPC # 691215367622
- Country of Origin United States
- Category Gantry Cranes
Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Safety Aluminum Step Ladder - 4 Step (10410BA)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-PATH 101KF-12-FI)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- VESTIL Steel Crane 20'x16' Lock Phenolic (AHS-8-20-16-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-20-16)
- VESTIL Adjustable Alum Gantry Crane, 4K 8 x 12 (AHA-4-8-12)
- VESTIL Magnetic Easy Lift Working, Cap. 51 lb. (ROTO-50)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 20x14 (AHS-8-20-14)
- Vestil Lifting Equipment