Shop All Gantry Cranes
Vestil
Steel Fixed Crane 15' Iron 6K
Mfr # FHS-6-15-VG
Zoro # G005444158
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$3,036.99
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Gantry Crane Depth 180
- Material Steel
- Caster Material Cast Iron
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FHS-6-15-VG
- Zoro # G005444158
- UPC # 691215367615
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 180 |
I Beam Height | 10.125 |
Wheel Diameter | 8 |
Details
Load Capacity | 6000 |
Material | Steel |
Caster Material | Cast Iron |
Finish | Painted |
Color | Blue |
Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 7/8" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC78-5PK)
- MEADOW LANE Satin Nickel Rail End Cap for Ladder Rail (EG.40.02)
- MARASTAR Flat Free Wheel, Polyurethane, 300 lb, Gray (00014)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00001)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Magnetic Easy Lift Working, Cap. 92 lb. (ROTO-90)
- VESTIL Steel Crane 10'x12' Lock Phenolic (AHS-6-10-12-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-15-16)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- Vestil Lifting Equipment