Shop All Gantry Cranes
Vestil
Steel Fixed Crane 10' Locking 2K
Mfr # FHS-2-10-TLC
Zoro # G405444215
product price: $2,446.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,446.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHS-2-10-TLC
- Zoro # G405444215
- UPC # 691215367677
- Country of Origin United States
- Category Gantry Cranes
Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard with total locking casters. The total locking casters lock the rigging in any position and locks the wheel from rotating. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- FOOT MASTER Leveling Caster, Compact, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 150 kg Cap, Ivory (GDL-50-ASF-NYN)
- DAYTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY33)
- ZORO SELECT Plate Caster, 220 lbs Load Rating, Swivel (400K68)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-10-8)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-15-16)
- VESTIL Steel Crane 15'x16' Lock Phenolic (AHS-6-15-16-TLC)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL Steel Crane 20'x14' Lock Phenolic (AHS-8-20-14-TLC)
- VESTIL Steel Fixed Crane 20' Locking 2K (FHS-2-20-TLC)
- Vestil Cranes