Shop All Gantry Cranes
Vestil
Steel Fixed Crane 10' Iron 4K
Mfr # FHS-4-10-VG
Zoro # G305444155
product price: $2,536.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,536.99
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Gantry Crane Depth 120
- Material Steel
- Caster Material Cast Iron
- I Beam Height 8.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FHS-4-10-VG
- Zoro # G305444155
- UPC # 691215367578
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Gantry Crane Depth | 120 |
I Beam Height | 8.125 |
Wheel Diameter | 8 |
Details
Load Capacity | 4000 |
Material | Steel |
Caster Material | Cast Iron |
Color | Blue |
Finish | Painted |
Description
The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Keg Hook (2002-E9)
- LOOS Wire Rope Oval Sleeve, 7/32 In, 122 Copper (SL2-7)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 6-1/2in Dim A Size (5-1 1/2-6)
- THERN Spur Gear Hand Winch, 2000Lb For Pullin (M4412)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Gantry Crane 10'x12' Iron 4K (AHS-4-10-12-VG)
- VESTIL Fixed Ht. Stl Gantry Crane, 10K, 15Ft Kd (FHSN-10-15)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- Vestil Cranes