Shop All Welding Cylinder Carts
This Product is Discontinued
Vestil
Steel Fire Proof Welding Torch Cart with Foam Filled Wheels, 500 lb Capacity, Yellow (Discontinued)
Mfr # CYL-2-FP-FF
Zoro # G203529640
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Material Steel
- Width 40.25
- Overall Height 66.375
- Size 34.375 x 40.25 x 66.375
- Height 66.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CYL-2-FP-FF
- Zoro # G203529640
- UPC # 691215076524
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Width | 40.25 |
Overall Height | 66.375 |
Size | 34.375 x 40.25 x 66.375 |
Height | 66.375 |
Depth | 34.375 |
Overall Width | 40.25 |
Overall Length | 34.375 |
Length | 34.375 |
Details
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Weight | 301 |
Capacity | 500 |
Application | Designed for transporting cylinders and cutting torch. |
Features | Steel brackets safely hold cutting torch & hoses. OSHA standards 1910.253 and 1926.354. Heavy-duty ratchet straps holds tanks in compartment. Lockable storage box for regulators |
Description
The welding Cylinder torch cart is designed for transporting cylinders and cutting torch. Includes two (2) tank compartments with heavy-duty ratchet straps. Brackets are included for holding cutting torch and hose. Sturdy handles and large wheels for tilt-n-go portability. This unit includes lockable storage box for regulators. Box includes hose opening so regulator does not need to be disconnected for storage. Overhead lift eye. Fork pockets for transportation. Unit has fire protection marinate 1 (one) material which provides a thirty (30) minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350. Welded steel construction with painted finish. Not designed for use as a storage means for gas cylinders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.