Shop All Dock Bumpers
Vestil
Steel Face Molded, Rubber Bumper, 2x18x8
Mfr # B-818-SF
Zoro # G5582538
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Width 18
- Overall Length 2.5
- Material Molded Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # B-818-SF
- Zoro # G5582538
- UPC # 691215004312
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 8 |
Overall Width | 18 |
Overall Length | 2.5 |
Bumper Width | 18 |
Mounting Hole Dia. | 3/4 in |
Bumper Height | 8 |
Details
Material | Molded Rubber |
Color | Black |
Item | Steel Face Molded,Rubber Bumper,2x18x8 |
Description
Steel Face Molded,Rubber Bumper,2x18x8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE2801DTX10)
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET2-903-8)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- VESTIL Extruded Rubber Fender Bumper M-2-120 (No Holes) - 120"L x 1-7/8"W x 1.5"H (M-2-120)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- VESTIL Laminated Dock Bumper, 4.5 x 9 x 10" (1012-4.5)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-108)
- VESTIL Lightweight Recycled Plastic Speed Bump (SBA-48)
- Vestil Dock Bumpers